KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Round Ceiling Pan

RACO| Zoro #: G2205454| Mfr #: 295-1

$3.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Round Ceiling Pan
Nominal Depth: 1/2"
Nominal Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205454 Mfr #: 295-1
Box Type: Round Ceiling PanNominal Depth: 1/2"
Nominal Length: 4"Number of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Bracket Type: For Ceiling Fan Support
Nominal Width: 4"Item: Electrical Box
Clamp Type: NM-BCapacity: 6.0 cu. in.
Number of 1/2 In. Back Knockouts: 4Color: Silver
Material: Galvanized ZincStandards: UL File E195978
Country of Origin (subject to change): China

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type For Ceiling Fan Support, Capacity 6.0 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 0, Clamp Type NM-B, Nominal Depth 1/2 In., Nominal Length 4 In., Nominal Width 4 In., Color Silver, Standards UL File E195978

Reviews