SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Electrical Box, Round Ceiling Pan, 4X1/2in

RACO| Zoro #: G1857581| Mfr #: 293

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 2Number of 1/2 In. Side Knockouts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857581 Mfr #: 293
Color: SilverNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Material: Galvanized Zinc
Clamp Type: -Nominal Width: 4"
Nominal Depth: 1/2"Number of 1/2 In. Back Knockouts: 0
Item: Electrical BoxNominal Length: 4"
Bracket Type: -Capacity: 6.0 cu. in.
Standards: UL File E195978Box Type: Round Ceiling Pan
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type -, Capacity 6.0 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Nominal Depth 1/2 In., Nominal Length 4 In., Nominal Width 4 In., Color Silver, Standards UL File E195978

Reviews