customer-service Help
Raco

Electrical Box, Round Ceiling Pan

Raco Electrical Box, Round Ceiling Pan 926-1
Tap to zoom
Hover or click to zoom
$10.13
  • Item: Electrical Box
  • Box Type: Round Ceiling Pan
  • Material: Galvanized steel
See full product details
Orders over $75 ship free.

Total: $10.13

Raco #926-1 Specifications

  • Item: Electrical Box
  • Box Type: Round Ceiling Pan
  • Material: Galvanized steel
  • Nominal Depth: 1-1/2"
  • Nominal Length: 4"
  • Nominal Width: 4"
  • Number of Gangs: 2
  • Capacity: 15.5 cu. in.
  • Number of 1/2 In. Side Knockouts: 0
  • Number of 1/2 In. Back Knockouts: 2
  • Color: Silver
  • Bracket Type: -
  • Standards: UL
  • Clamp Type: NM-B
  • Rated: Fan Rated
  • Number of Gang: 2-Gang
  • Product Type: Electrical Box
  • Country of Origin (subject to change): Multiple

Description

Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 2, Bracket Type -, Capacity 15.5 cu in, Material Galvanized Steel, Number of 1/2 In. Back Knockouts 2, Number of 1/2 In. Side Knockouts 0, Clamp Type NM-B, Rated Fan Rated, Nominal Depth 1 1/2 in, Nominal Length 4 in, Nominal Width 4 in, Color Silver, Standards UL

Reviews of Raco #926-1