Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electrical Box, Square, 21 cu. in., Red

  • Zoro #: G3244105
  • Mfr #: 911-9
$3.89
  • Clamp Type: -
  • Material: Galvanized steel
  • Item: Electrical Box
See full product details
Orders over $75 ship free.

Raco #911-9 Specifications

  • Zoro #: G3244105
  • Mfr #: 911-9
Clamp Type: - Material: Galvanized steel
Item: Electrical Box Number of 3/4" Back Knockouts: 2
Box Type: Square Number of 1/2 In. Side Knockouts: 12
Number of Gangs: 2 Capacity: 21.0 cu in
Bracket Type: - Nominal Depth: 1 1/2 in
Standards: UL Nominal Length: 4 in
Number of 3/4" Side Knockouts: 4 Number of 1/2 In. Back Knockouts: 4
Nominal Width: 4 in Color: Red
Number of Gang: 2-Gang Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can find electrical boxes with a variety of features, such as weatherproofing for added security in the outdoors. Take a look at the features for Raco Electrical Box. Material: Galvanized steel, Color: Red.

Reviews of Raco #911-9