KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Square, 4-11/16 in.

RACO| Zoro #: G0731911| Mfr #: 258

$3.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Square
Nominal Depth: 2-1/8"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731911 Mfr #: 258
Box Type: SquareNominal Depth: 2-1/8"
Color: SilverNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 0Nominal Width: 4-11/16"
Bracket Type: -Number of 3/4" Back Knockouts: 2
Item: Electrical BoxClamp Type: -
Number of 1" Side Knockouts: 8Capacity: 42.0 cu. in.
Number of 1/2 In. Back Knockouts: 3Nominal Length: 4-11/16"
Material: steelCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type -, Capacity 42.0 cu. in., Material Steel, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 0, Clamp Type -, Number of 1 In. Side Knockouts 8, Number of 3/4 In. Back Knockouts 2, Nominal Depth 2-1/8 In., Nominal Length 4-11/16 In., Nominal Width 4-11/16 In., Color Silver

Reviews