Electrical Box, Square, 4 X 1-1/2 in.

RACO| Zoro #: G2353382| Mfr #: 189

$1.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Square
Number of 3/4" Side Knockouts: 8
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353382 Mfr #: 189
Box Type: SquareNumber of 3/4" Side Knockouts: 8
Number of Gangs: 2Capacity: 21.0 cu. in.
Material: Galvanized ZincNominal Length: 4"
Number of 3/4" Back Knockouts: 2Bracket Type: -
Nominal Depth: 1-1/2"Color: Silver
Number of 1/2 In. Side Knockouts: 12Clamp Type: -
Nominal Width: 4"Number of 1/2 In. Back Knockouts: 3
Item: Electrical BoxCountry of Origin (subject to change): United States

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type -, Capacity 21.0 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 3, Number of 1/2 In. Side Knockouts 12, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 8, Nominal Depth 1-1/2 In., Nominal Length 4 In., Nominal Width 4 In., Color Silver

Reviews