Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, Square, 4 X 1-1/2 in.

  • Zoro #: G2606807
  • Mfr #: 196

$1.62

Details
  • Material: Galvanized Zinc
  • Box Type: Square
  • Nominal Depth: 1-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #196 Specifications

  • Zoro #: G2606807
  • Mfr #: 196
Material: Galvanized Zinc Box Type: Square
Nominal Depth: 1-1/2" Capacity: 21.0 cu. in.
Nominal Width: 4" Number of 1/2 In. Back Knockouts: 5
Number of Gangs: 2 Number of 3/4" Back Knockouts: 2
Number of 3/4" Side Knockouts: 3 Color: Silver
Bracket Type: FM Clamp Type: -
Number of 1/2 In. Side Knockouts: 9 Nominal Length: 4"
Item: Electrical Box Country of Origin (subject to change): United States

Description

You can find electrical boxes with a variety of features, such as weatherproofing for added security in the outdoors. Take a look at the features for Raco Electrical Box. Material: Galvanized Zinc, Color: Silver.

Reviews of Raco #196