Electrical Box, Square, 4 X 1-1/2 in.

RACO| Zoro #: G1936846| Mfr #: 218

$2.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Square with Bracket
Number of 3/4" Side Knockouts: 1
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936846 Mfr #: 218
Box Type: Square with BracketNumber of 3/4" Side Knockouts: 1
Number of Gangs: 2Capacity: 21.0 cu. in.
Material: Galvanized ZincNominal Length: 4"
Bracket Type: FMNominal Depth: 1-1/2"
Color: SilverNumber of 1/2 In. Side Knockouts: 3
Clamp Type: ArmoredNominal Width: 4"
Number of 1/2 In. Back Knockouts: 1Item: Electrical Box
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type FM, Capacity 21.0 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 3, Clamp Type Armored, Number of 3/4 In. Side Knockouts 1, Nominal Depth 1-1/2 In., Nominal Length 4 In., Nominal Width 4 In., Color Silver

Reviews