KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Square, 40.5 cu. in., Red

RACO| Zoro #: G1103794| Mfr #: 911-1

$8.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Square
Nominal Depth: 3-1/2"
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103794 Mfr #: 911-1
Box Type: SquareNominal Depth: 3-1/2"
Color: RedNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 10Bracket Type: FM
Nominal Width: 4"Number of 3/4" Back Knockouts: 4
Item: Electrical BoxClamp Type: -
Capacity: 40.5 cu. in.Number of 1/2 In. Back Knockouts: 4
Nominal Length: 4"Material: Galvanized steel
Standards: ULNumber of 3/4" Side Knockouts: 10
Country of Origin (subject to change): Mexico

Description

Electrical Box, Box Type Square, Number of Gangs 2, Bracket Type FM, Capacity 40.5 cu. in., Material Galvanized Steel, Number of 1/2 In. Back Knockouts 4, Number of 1/2 In. Side Knockouts 10, Clamp Type -, Number of 3/4 In. Back Knockouts 4, Number of 3/4 In. Side Knockouts 10, Nominal Depth 3-1/2 In., Nominal Length 4 In., Nominal Width 4 In., NEMA/IEC Frame -, Color Red, Standards UL

Reviews