KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Square with Bracket

RACO| Zoro #: G1164475| Mfr #: 235

$2.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Square with Bracket
Nominal Depth: 2-1/8"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164475 Mfr #: 235
Box Type: Square with BracketNominal Depth: 2-1/8"
Color: SilverNumber of Gangs: 2
Number of 1/2 In. Side Knockouts: 9Bracket Type: TS, Flush
Nominal Width: 4"Number of 3/4" Back Knockouts: 2
Item: Electrical BoxClamp Type: -
Capacity: 30.3 cu. in.Number of 1/2 In. Back Knockouts: 5
Nominal Length: 4"Material: Galvanized steel
Standards: UL 514-A Listed, File E195978Number of 3/4" Side Knockouts: 3
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Square with Bracket, Number of Gangs 2, Bracket Type TS, Flush, Capacity 30.3 cu. in., Material Galvanized Steel, Number of 1/2 In. Back Knockouts 5, Number of 1/2 In. Side Knockouts 9, Clamp Type -, Number of 3/4 In. Back Knockouts 2, Number of 3/4 In. Side Knockouts 3, Nominal Depth 2-1/8 In., Nominal Length 4 In., Nominal Width 4 In., Color Silver, Standards UL 514-A Listed, File E195978

Reviews