Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, Switch, 1 Gang

  • Zoro #: G2797173
  • Mfr #: 509

$4.34

Details
  • Clamp Type: -
  • Number of 1/2 In. Back Knockouts: 2
  • Number of Gangs: 1
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #509 Specifications

  • Zoro #: G2797173
  • Mfr #: 509
Clamp Type: - Number of 1/2 In. Back Knockouts: 2
Number of Gangs: 1 Box Type: Switch
Nominal Width: 2" Standards: UL 514-A Listed, File E195978
Material: Steel Item: Electrical Box
Color: Silver Nominal Length: 3"
Capacity: 12.5 cu. in. Bracket Type: Ears, Old Work
Number of 1/2 In. Side Knockouts: 6 Nominal Depth: 2-1/2"
Country of Origin (subject to change): China

Description

You can find electrical boxes with a variety of features, such as weatherproofing for added security in the outdoors. Here are some important details for Raco Electrical Box. Material: Steel, Color: Silver.

Reviews of Raco #509