KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electrical Box, Switch, 3-3/4 X 2 in.

RACO| Zoro #: G0661157| Mfr #: 404

$2.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: Switch
Nominal Depth: 1"
Nominal Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661157 Mfr #: 404
Box Type: SwitchNominal Depth: 1"
Nominal Length: 3-3/4"Number of Gangs: 1
Number of 1/2 In. Side Knockouts: 0Bracket Type: Flat D, 1/4" Setback
Nominal Width: 2"Item: Electrical Box
Clamp Type: NM-BCapacity: 6.5 cu. in.
Number of 1/2 In. Back Knockouts: 0Color: Silver
Material: Galvanized ZincStandards: UL File E195978
Country of Origin (subject to change): United States

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Flat D, 1/4 In. Setback, Capacity 6.5 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Clamp Type NM-B, Nominal Depth 1 In., Nominal Length 3-3/4 In., Nominal Width 2 In., Color Silver, Standards UL File E195978

Reviews