Electrical Box, Switch, 3x2x2-1/2 in.

RACO| Zoro #: G1371754| Mfr #: 518

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverNumber of Gangs: 1Number of 1/2 In. Side Knockouts: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371754 Mfr #: 518
Color: SilverNumber of Gangs: 1
Number of 1/2 In. Side Knockouts: 0Material: Galvanized Zinc
Clamp Type: ArmoredNominal Width: 2"
Nominal Depth: 2-1/2"Number of 1/2 In. Back Knockouts: 1
Item: Electrical BoxNominal Length: 3"
Bracket Type: EarsCapacity: 12.5 cu. in.
Standards: UL File E195978Box Type: Switch
Country of Origin (subject to change): Mexico

Description

Electrical Box, Box Type Switch, Number of Gangs 1, Bracket Type Ears, Capacity 12.5 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 0, Clamp Type Armored, Nominal Depth 2-1/2 In., Nominal Length 3 In., Nominal Width 2 In., Color Silver, Standards UL File E195978

Reviews