Raco
Electrical Box, Switch, 3" x 2" x 3-1/2", 1 gang
Mfr # 590
Zoro # G0823304
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch
- Height 4.219 in
- Width 2.000 in
- Material Galvanized Zinc
- Depth 3.5 in
Explore More Products
- RACO BOX HANDY 1-1/2""D 1/2KO 8650
- RACO Electrical Box, Square, 30.3 cu in, Red 911-3
- RACO Electrical Box, Cable, 20 cu. in. 7826RAC
- RACO Electrical Box, Square, Square, 21 cu. in. 226
- RACO EXT BOX OCTGN 1-1/2""DEEP 111
- RACO Electrical Box, Adjustable Bar, 2 gang 324
- RACO BOX HANDY""FA""BRT 1-7/8""D 662
- RACO Box Support Hanger, Kwik-Hang 991
- RACO Box, 4 SQ, 2-1/8 Deep, Pigtail 1/2-3/4 232F
- RACO Box, Handy, 1/2-3/4 Ko, 1-7/8 D 666
- ZOELLER Junction Box 10-1402
- Raco Electrical Boxes