Raco

Extension Ring, Square, 22.5 cu. in.

Raco Extension Ring, Square, 22.5 cu. in. 201
Hover or click to zoom Tap to zoom
  • Item: Extension Ring
  • Material: Steel
  • Color: Silver
  • Sub-Category: Extensions Accessories
  • Number of 1/2 In. Back Knockouts: 0
  • Nominal Width: 4"
  • Number of 1/2 In. Side Knockouts: 12
  • Box Type: Square
See full product details
$2.88

Subtotal: $2.88

Raco #201 Specifications

  • Item: Extension Ring
  • Material: Steel
  • Color: Silver
  • Sub-Category: Extensions Accessories
  • Number of 1/2 In. Back Knockouts: 0
  • Nominal Width: 4"
  • Number of 1/2 In. Side Knockouts: 12
  • Box Type: Square
  • Capacity: 22.5 cu. in.
  • Nominal Depth: 1-1/2"
  • Bracket Type: -
  • Number of Gangs: 2
  • Nominal Length: 4"
  • Standards: UL listed
  • Width: 4"
  • Depth: 1.5"
  • Height: 4"
  • Product Type: Extension Ring
  • Country of Origin (subject to change): United States

Description

Electrical boxes and accessories are found any place where electricity is used. Here is some additional information about Raco Extension Ring. Material: Galvanized Zinc.

Reviews of Raco #201

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.