Raco
Hub, 1-7/8" L, 1-1/4" Conduit Zinc
- Mfr # 1705
- Zoro # G5492910
$15.19
/ea
Subtotal: $15.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Hub
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 7/8 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RACO Conn Svc Entr, 1-1/2", Grommet, 0.74 x 10.2 2486
- RACO Noninsulated Connector, 3" Conduit Size 3432
- RACO Cordgrip Conn, 90, 3/4", 0.500-0.600, Iron 3793-3
- RACO Cordgrip Conn, 3/4", 0.75-0.875, Alum 4803-9
- RACO Bushing, 3", Insulated Mall Iron 1127
- RACO Compression Coupling, 1" Conduit, Steel 1824
- RACO Conn Flex, Ac/Mc, 90 deg., 3/4", Mall Iron 2203
- RACO Connector, Emt Compr, 2", Steel 2908
- RACO Emt Set Screw Couplng, 2-1/2", Dc Zinc 2670
- AMERICAN IMAGINATIONS 0.5 in. Galvanized Steel Galvanized Steel E.M.T. Connector AI-36621
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 2" Trade Size MCH-200
- Raco Conduit Fittings