Raco
Insulating Bushing, 1/2" Conduit, PK4
- Zoro #: G6124861
- Mfr #: 1422B4
Tap to zoom
Hover or click to zoom
$1.15
pkg. of 4 ($0.29/ea)
- For Conduit Type: EMT
- Conduit Fitting Type: Bushing
- Conduit Fitting Material: Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.15
Raco #1422B4 Specifications
- Zoro #: G6124861
- Mfr #: 1422B4
- For Conduit Type: EMT
- Conduit Fitting Type: Bushing
- Conduit Fitting Material: Plastic
- Overall Length: 27/50 in
- Insulated: Yes
- Item: Non-Metallic Bushing
- For Use With: EMT
- Conduit Trade Size: 1/2 in
- Material: Plastic
- Compatible Conduit Type: EMT
- Compatible Conduit Trade Size: 1/2 in
- Country of Origin (subject to change): India
Description
Insulating Bushing, For Conduit Type EMT, Conduit Fitting Type Bushing, Conduit Trade Size 1/2 in, Conduit Fitting Material Plastic, Overall Length 27/50 in, For Use With EMT Conduit, Package Quantity 4
Reviews of Raco #1422B4
Explore more
- Raco Cordgrip Conn, 3/4", 0.625-0.75, Alum 4803-8
- Raco Connector, Uf Lqtght, 3/4", Nylon 4799-3
- Raco Couplng Comb Rgd, Flex, 1", Mall Iron 1554
- Raco Connector, Uf Lqtght, 1/2", Aluminum 4899-9
- Raco Conn, Emt Indenter, Insul, 3/4", Steel 1993
- Raco Bushing, 23/32" L, 2" Conduit 1108
- Raco Connector, Emt Compr, 2-1/2", Steel 2940
- Gampak Service Entrance Head 2" 02-51256
- Sigma 1/2" Emt Cmprs Cnctr50Pk TC-601
- Garvin Zinc Plated Steel Compression Connector, 2-1/2" RT250
- Garvin Threaded Grounding Bushing Malleable Iron 3-1/2" UGB-350
- Raco Conduit Fittings