Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Knock Out Seal, 1/2" Conduit Size, 0.36" D

  • Zoro #: G5491197
  • Mfr #: 1042

$0.53

Details
  • Material: Steel
  • Width: 1.08"
  • Includes: Mounting screws
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #1042 Specifications

  • Zoro #: G5491197
  • Mfr #: 1042
Material: Steel Width: 1.08"
Includes: Mounting screws Function: Covers Exposed Knockout Holes
Conduit Size (In.): 1/2 Length: 1.08"
Number of Gangs: 0 Item: Knockout Plug
Number of 1/2 In. Side Knockouts: 0 Color: Silver
Sub-Category: Installation Accessories Depth: 0.36"
For Use With: Electrical Boxes and Enclosures Design: Round
Characteristics: Corrosion Resistant Country of Origin (subject to change): China

Description

Reliable enclosure hole seals are a great choice for sealing conduit boxes. Here is some additional information about Raco Knock Out Seal. Material: Steel, Color: Silver.

Reviews of Raco #1042