Locknut, 3/8 In., Zinc Electroplated Steel

RACO| Zoro #: G0550846| Mfr #: 1001

$0.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL listed, CSA certified
Overall Length: 1/8"
For Use With: Threaded Metallic Conduit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550846 Mfr #: 1001
Standards: UL listed, CSA certifiedOverall Length: 1/8"
For Use With: Threaded Metallic ConduitFor Conduit Type: Threaded IMC, Rigid
Conduit Fitting Material: SteelConduit Fitting Type: Locknut
Conduit Trade Size: 3/8"Country of Origin (subject to change): India

Description

Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 3/8 In., Conduit Fitting Material Steel, Overall Length 1/8 In., For Use With Threaded Metallic Conduit

Reviews