Mounting Bracket, 2 Box, Square

RACO| Zoro #: G0995163| Mfr #: 9007

$2.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995163 Mfr #: 9007
Includes: -Cover Type: -
Standards: ULItem: Mounting Bracket
Gasket Material: -Material: Galvanized Steel
Sub-Category: Mounting AccessoriesColor: Silver
Cover Material: -Design: -
Function: -Box Type: 4" or 4 11/16" Square
Conduit Size (In.): -Characteristics: Mounts to 2 1/2, 3 1/2, 4 and 6" Studs
For Use With: Mounts 2 Square Boxes 4", 4-11/16" to Studs 2-1/2", 3-1/2", 4", and 6"Width: 5"
Length: 5"Depth: 0.06"
Country of Origin (subject to change): United States

Product Description

Mounting Bracket, Mounting Accessories, Material Galvanized Steel, Silver Color, For Use With Mounts 2 Square Boxes 4 In., 4-11/16 In. to Studs 2-1/2 In., 3-1/2 In., 4 In., and 6 In., - Function, Mounts to 2 1/2, 3 1/2, 4 and 6 In. Studs, Length 5 In., Width 5 In., Depth 0.06 In., Box Type 4 In. or 4 11/16 In. Square, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards UL, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.