KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plaster Ring, 4 X 4 In

RACO| Zoro #: G0783763| Mfr #: 774

$1.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: 4
Item: Plaster Ring
For Use With: Close 4" Outlet Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783763 Mfr #: 774
Box Type: 4Item: Plaster Ring
For Use With: Close 4" Outlet BoxColor: Silver
Number of Gangs: 1Capacity: 7.50 cu. in.
Material: Galvanized ZincSub-Category: Mounting Accessories
Raised Height: 1"Country of Origin (subject to change): United States

Description

Plaster Ring, Mounting Accessories, Material Galvanized Zinc, Silver Color, For Use With Close 4 In. Outlet Box, Capacity 7.50 cu. in., Raised Height 1 In., Box Type 4, Number of Gangs 1

Reviews