KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plaster Ring, 4 X 4 In

RACO| Zoro #: G1816656| Mfr #: 782

$3.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: 4
Item: Plaster Ring
For Use With: 4" One Gang Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816656 Mfr #: 782
Box Type: 4Item: Plaster Ring
For Use With: 4" One Gang BoxColor: Silver
Number of Gangs: 1Capacity: 3.50 cu. in.
Material: Galvanized ZincSub-Category: Mounting Accessories
Raised Height: 1/2"Country of Origin (subject to change): United States

Description

Plaster Ring, Mounting Accessories, Material Galvanized Zinc, Silver Color, For Use With 4 In. One Gang Box, Capacity 3.50 cu. in., Raised Height 1/2 In., Box Type 4, Number of Gangs 1

Reviews