Strap, Emt, 1-Hole, 1/2", Steel
- Zoro #: G3753029
- Mfr #: 2082
$0.11
/ea
Order in multiples of 100
- Item: One Hole Conduit Strap
- Sub-Category: Straps
- Material: Steel
Raco #2082 Specifications
| |
Item: One Hole Conduit Strap | Sub-Category: Straps |
Material: Steel | Nominal Conduit/Pipe: 1/2" |
Length: 1.745" | Width: 0.57" |
Finish: Zinc | For Use With: EMT |
Height: 53/64" | Country of Origin (subject to change): India |
Description
One Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1/2 in, For Use With EMT, Finish Zinc, Length 1.745 in, Height 53/64 in, Width 0.57 in