Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Strap, Emt, 1-Hole, 3/4", Steel

  • Zoro #: G3753047
  • Mfr #: 2083

$0.20 /ea

Order in multiples of 50

Details
  • Item: One Hole Conduit Strap
  • Standards: UL
  • Length: 1.9"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #2083 Specifications

  • Zoro #: G3753047
  • Mfr #: 2083
Item: One Hole Conduit Strap Standards: UL
Length: 1.9" Finish: Unfinished
Steel Thickness: 0.06" Sub-Category: Conduit and Cable Hangers
Nominal Conduit/Pipe: 3/4" Material: Steel
For Use With: EMT Country of Origin (subject to change): India

Description

Strap,Emt,1-Hole,3/4",Steel

Reviews of Raco #2083