Raco

SWITCH BOX 1G 2-1/2""D SB


$8.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3.375 in
  • Width 5.047 in
  • Material Steel
  • Depth 2.5 in
  • Knockouts 1/2 in
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us