Raco
Switchbox Steel 2-1/2In W/Brkt
- Zoro #: G106884143
- Mfr #: 531
Hover or click to zoom Tap to zoom
Key Features
- Box Type: Wall Box
- Height: 7.003 in
- Width: 2.500 in
- Material: Steel
- Depth: 2.5 in
- Color: Gray
- Knockouts: 1/2 in
- Bracket Type: TS, for Metal or Wood Studs
$7.39
Must order in multiples of 2
Subtotal: $14.78
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACO Box Switch 4 Gang Brkt 687
- RACO Sw Box, S-Rock Ears 1/2 Ko, 2-1/2 Deep 508
- RACO Nm Box, 1-1/4 D, 1 Gang 7318RAC
- RACO Electrical Box, 130 cu. in., 5 Gang 944
- RACO Octagon Box, 1-1/2 Deep, Nm-Clmp 1/2 Ko 4" 145
- RACO Box, Sq, 4-11/16", Welded, Met, 2-1/8" 257M
- RACO Box Sw 2-1/2Dp Ts-Brkt Mc-Clmp 8524
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- RACO Raco 545 2.5 In. 1G Old Work Switch Box 6638761
- RACO Box Support, 3, Cable Holder 16" 3PRAC
- RACO Box 2-1/8 D, Box-Loc 1/2-3/4 Tko, 4-11/16" 266
- Raco Electrical Boxes