Raco

Switchbx Stl 4X2-1/8In Ts Brkt

Key Features
  • Box Type: Wall Box
  • Height: 7 in
  • Width: 4.480 in
  • Material: Steel
  • Depth: 2.125 in
  • Color: Gray
  • Bracket Type: TS, for Metal or Wood Studs
  • Knockouts: 1/2 in;1/2 - 3/4 in Combination (TKO)
See all product information
$12.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents