Swivel Fixture Cover, Octagon with Pipe

RACO| Zoro #: G0406515| Mfr #: 895

$37.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 3"
Item: Swivel Fixture Cover
Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0406515 Mfr #: 895
Depth: 3"Item: Swivel Fixture Cover
Length: 4"Function: -
For Use With: -Standards: UL
Characteristics: -Width: 4"
Conduit Size: 1/2", 3/4"Includes: 1/2" Reducer Bushing
Material: Galvanized steelBox Type: Octagon
Design: -Gasket Material: -
Number of Gangs: 1Color: -
Cover Type: Square with PipeCountry of Origin (subject to change): India

Description

Swivel Fixture Cover, Box Type Octagon, Cover Type Square with Pipe, Number of Gangs 1, Material Galvanized Steel, Depth 3 In., Width 4 In., Length 4 In., -, For Use With -, Characteristics -, Color -, Conduit Size 1/2 In., 3/4 In., Design -, Gasket Material -, Standards UL, Includes 1/2 In. Reducer Bushing

Reviews