Shop Alternate Products
This Product is Discontinued
Raco
Swivel Fixture Cover, Square with Pipe (Discontinued)
Mfr # 896
Zoro # G1847395
This Product is Discontinued
Key Features
- Box Type Square
- Cover Type Square with Pipe
- Number of Gangs 1
- Material Galvanized steel
- Depth 3"