Raco
Thru Wall Box, 1-1/2 D, 1/2-3/4, 4 Sq
Mfr # 204
Zoro # G3756133
Sold in multiples of 50 for $214.50
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4.000 in
- Material Steel
- Depth 1.5 in
- Bracket Type No Bracket
Explore More Products
- RACO Swtch Box, Ts-Brkt, 1/2 Ko, 2-1/2" D 504
- RACO BOX OCTG 4"" 1/2-3/4""KO 127
- RACO Flr Box, Cast Iron, Assbly Brass Duplx Cvr 6224
- RACO Electrical Box, Octagon, 4 X 4 in. 127
- RACO Electrical Box, Masonary, 1 Gang 689
- RACO BOX SWITCH 3""X2"" BX CBLE 518
- RACO Switch Box Plaster Ears, Clipped 962
- RACO Cover 4 in.Squ .5 in.Raised Ds 8767
- RACO Box Outlet Stl 4In Sq Fh Brkt 8197
- CANTEX Electrical Box, PVC, 6-3/4" x 6-3/4" x 4-1/8", 3 gang 5133710
- HUBBELL WIRING DEVICE-KELLEMS Under Cabinet Power Dist RU100W
- Raco Electrical Boxes