Raco
Weatherproof Cover, Single Gang Box Type, 1 Gang, In-Use Cover
Mfr # MM720C
Zoro # G5490707
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Single Gang
- Number of Gangs 1 Gang
- Cover Type In-Use
- Width 4-3/16 in
- Receptacle Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # MM720C
- Zoro # G5490707
- UPC # 050169917299
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4-3/16 in |
Depth | 4-3/4 in |
Height | 5-35/64 in |
Inside Depth | 4 3/4 in |
Overall Width | 4 1/2 in |
Overall Height | 5 15/16 in |
Overall Depth | 4 3/4 in |
Details
Item | Weatherproof Cover |
Box Type | Single Gang |
Number of Gangs | 1 Gang |
Cover Type | In-Use |
Receptacle Type | GFCI |
Body Material | Polycarbonate |
Cover Material | Polycarbonate |
Mounting Orientation | Horizontal, Vertical |
Gasket Material | Polyethylene Foam |
Standards | UL |
Color | Clear |
Features | 16-In-1 Configuration, Non-Metallic |
Includes | Attached Gasket, Mounting Hardware |
Weight | 0.587 lb. |
For Electrical Component Type | Decora/GCFI |
NEMA Enclosure Rating | 3R |
Description
While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type GFCI, Depth 4 3/4 in, Number of Gangs 1, Width 4 1/4 in, Height 5 1/2 in, Features 16-In-1 Configuration, Non-Metallic, Inside Depth 4 3/4 in, Gasket Material Polyethylene Foam, Color Clear, Standards cULus Listed, NEC, Includes Attached Gasket, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE5)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- RACO Electrical Box Cover, Square Box Type, 2 Gangs, Square, Galvanized Zinc, Single Receptacle Cover (801C)
- RACO Electrical Box Cover, Square Box Type, 2 Gangs, Square, Galvanized Steel, Toggle Switch Cover (870RAC)
- RACO Electrical Box Cover, Square Box Type, 2 Gangs, Rectangular, Galvanized Steel, Blank Cover (821)
- RACO Electrical Box Cover, Octagon Box Type, 1, Octagon, Galvanized Steel, KO Centered Cover (724)
- RACO Weatherproof Cover, Double Gang Box Type, 2 Gangs, In-Use Cover (MM2420G)
- RACO Electrical Box Cover, Round, Steel, Duplex Receptical Cover (6268)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- Raco Electrical Box Covers