Raco
Weld Box, Sq, 1-1/2 D, Pigtail, 1/2-3/4, 4"
- Zoro #: G3757579
- Mfr #: 189SM
Hover or click to zoom Tap to zoom
Key Features
- Item: Electrical Box
- Box Type: Square
- Product Type: Weld Box,Sq,1-1/2 D,Pigtail,1/2-3/4,4"
$3.74
Must order in multiples of 50
Subtotal: $187.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Raco #189SM Specifications
- Zoro #: G3757579
- Mfr #: 189SM
- UPC #: 050169981894
- Item: Electrical Box
- Box Type: Square
- Product Type: Weld Box,Sq,1-1/2 D,Pigtail,1/2-3/4,4"
- Country of Origin (subject to change): United States
Description
Weld Box,Sq,1-1/2 D,Pigtail,1/2-3/4,4 In.
Reviews of Raco #189SM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RACO BOX SQ BX-LC3/4&1/2""KO4"" 227
- RACO Electrical H Box, 4 in, 21.0 cu. in. 189H
- RACO Box, 2-1/8 D, Pigtail, 1/2-3/4, 4-11/16" 257F
- RACO Box, 4 SQ, 2-1/8 Deep, Hbrkt 1/2-3/4 Tko 232HWP
- RACO Sw Box, Ts-Brkt Mc-Clamps, 1/2 Ko, 2-1/2 Dp 524
- RACO Electrical Box, Square, 4 X 1-1/2 in., Bracket Type: FM 196
- RACO Switchbx Stl 4X2-1/8In Ts Brkt 8240
- SCHNEIDER ELECTRIC Wireless Handy Box, 3mW, Plastic, 6.42 ZBRM22BA0
- RACO Electrical Box, Square, 4-11/16 in. 258
- RACO Box, 2-1/8 Deep, 3/4-1 Ko 4-11/16" 265
- RACO Electrical Box, Handy, 1/2 in. Knockout 681
- Raco Electrical Boxes