Racoorporated
312 D Elec Switc Box
- Zoro #: G707905551
- Mfr #: 605
Hover or click to zoom Tap to zoom
Key Features
- Height: 7 in
- Width: 2.563 in
- Material: Steel
- Depth: 3.5 in
- Features: 3 in. x 2 in., 3-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs; L clamps provided for non-metallic sheathed cable (NMSC); Supplied with seven 1/2 in. knockouts; 18 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
- Bracket Type: TS, for Metal or Wood Studs
- Color: Gray
- Knockouts: 1/2 in
$8.85
Must order in multiples of 25
Subtotal: $221.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACOORPORATED 3x212D STL Switch Box 8500
- RACOORPORATED 4 RND Ceiling Pan 295
- RACOORPORATED 10PK 6 Pig GRND Screw 8983-1
- RACOORPORATED Old Work Ceil Fan Brace 936
- RACOORPORATED MTL Vert Receptacle Kit MKG4280SS
- RACOORPORATED 3x214D Switch Box 487
- RACOORPORATED 4x112D OCT EXT Ring 128
- RACOORPORATED 3x212D STL Switch Box 519
- RACOORPORATED 4x112 Weld SQ Box 8189
- RACO BOX SQ 4-11/16"" 3/4-1""KO 8265
- KILLARK Device Box, 3/4In Hub, 22Cu-In, 2 Hubs SWB-5
- Racoorporated Electrical Boxes