Racoorporated

3x212D Switch Box

Hover or click to zoom Tap to zoom
Key Features
  • Height: 4.219 in
  • Width: 5.594 in
  • Material: Steel
  • Depth: 2.5 in
  • Color: Gray
  • Features: 3 in. x 2 in., 2-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; Includes "LB" bracket to face mount on front edge of wood stud, 5/8 in. offset to clear narrow door molding; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with three 1/2 in. knockouts; 12.5 cubic in. capacity; Acceptable for use in 2-hour fire rated walls
  • Bracket Type: LB, for Wood Studs
  • Knockouts: 1/2 in
See all product information
$7.79
Must order in multiples of 20
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents