Racoorporated
3x2D STL Switch Box
- Zoro #: G207905495
- Mfr #: 420
Hover or click to zoom Tap to zoom
Key Features
- Height: 4.219 in
- Width: 2 in
- Material: Steel
- Depth: 2 in
- Bracket Type: No Bracket
- Color: Gray
- Knockouts: 1/2 in
- Features: 3 in. x 2 in., 2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with eight 1/2 in. knockouts; Plaster ears allow a box to be used in "old work" applications; 10 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
$4.59
Must order in multiples of 20
Subtotal: $91.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACOORPORATED 4x212D TS 2G SQ Box 685
- RACOORPORATED 10 PK Grounding Clip 8975-1
- RACOORPORATED 4x112D OCT Box 8125
- RACOORPORATED 3x 234 Switch Box 574
- RACOORPORATED 4x218D Welded SQ Box 8232
- RACOORPORATED 4 Ceil Fan Saddle Box 7120
- RACOORPORATED 4x112D J BKT OCT Box 158
- RACOORPORATED 4DBL TOG 2G Wallplate 871
- RACOORPORATED 3x212D Switch Box 522
- RACO Ceiling Pan, 1/2" D, 1/2 Ko 295
- D & H DISTRIBUTING Single Gang Handy Box MA337197
- Racoorporated Electrical Boxes