Racoorporated
4DBL TOG 2G Wallplate
- Zoro #: G707905476
- Mfr #: 871
Key Features
- Height: 4.56 in
- Width: 4.5 in
- Material: Steel
- Color: Gray
- Features: 871, 872, and 873 covers are unpainted and manufactured from pre-galvanized steel; Drawn construction; 15.0 cu. in. capacity
- Length: 0.49 in
- Paintable/Stainable: Yes
- Dimensions: 0.49 in x 4.5 in x 4.56 in
$2.99
Must order in multiples of 25
Subtotal: $74.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACOORPORATED 3x212D STL Switch Box 545
- RACOORPORATED 3x312D Gang Switc Box 8601
- RACOORPORATED 334x1D Switch Box 404
- RACOORPORATED 4 Ceil Fan Saddle Box 7120
- RACOORPORATED 3x2D Gang Switch Box 440
- RACOORPORATED 4x178D STL Handy Box 661
- RACOORPORATED 3x212D FA BKT Swi Box 8524
- RACOORPORATED 3x212D STL Switch Box 531
- RACOORPORATED 234 Cable Prot Plate 2712R
- ILC Replacement For NUVO LIGHTING 76651 76/651
- RACO Electrical Box, Octagon, 4" x 4", 2 gang 125
- Racoorporated Electrical Boxes