Racoorporated
4x112D OCT Box
- Zoro #: G707905490
- Mfr #: 153
Hover or click to zoom Tap to zoom
Key Features
- Height: 3.602 in
- Width: 3.56 in
- Material: Steel
- Depth: 1.5 in
- Knockouts: 1/2 in
- Features: Drawn steel construction; 4 in. x 1-1/2 in. deep; BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
- Color: Gray
- Bracket Type: No Bracket
$7.19
Must order in multiples of 25
Subtotal: $179.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RACOORPORATED 3x212 STL Switch Box 517
- RACOORPORATED 334x1D Switch Box 404
- RACOORPORATED 4x178D STL Handy Box 661
- RACOORPORATED 4x112D B Brack SQ Box 8193
- RACOORPORATED 4x212D TS 2G SQ Box 685
- RACOORPORATED 1G Vapo Barrier Out Box 2011FBAR
- RACOORPORATED 4x218D OCT Box 294
- RACOORPORATED 3x212D Lev Switch Box 528
- RACOORPORATED 4x112D OCT Box 155
- STEEL CITY CEILING BOX 1-1/2""D 4""W 54151 3/4
- NVENT HOFFMAN Splitter Trough, 400A, 60in H, 10in W, 6in.D AST4404R
- Racoorporated Electrical Boxes