Racoorporated

4x112D OCT EXT Ring

Hover or click to zoom Tap to zoom
Key Features
  • Height: 4 in
  • Width: 4 in
  • Material: Steel
  • Depth: 1.5 in
  • Knockouts: 1/2 in
  • Features: Drawn steel construction; 4 in. x 1-1/2 in. deep; Supplied with four 1/2 in. knockouts; Combination Phillips/slotted screw heads; 15.5 cu. in. capacity
  • Bracket Type: No Bracket
  • Color: Gray
See all product information
$4.49
Must order in multiples of 25
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents