Radians
Cold Protection Cut-Resistant Coated Gloves, Acrylic Lining, 2XL, 10PK
- Zoro #: G3880154
- Mfr #: RWG28XXL
Hover or click to zoom Tap to zoom
Key Features
- Item: Cold Protection Cut-Resistant Coated Gloves
- Color: Gray
- Lining: 10 Ga Acrylic Liner
- Coating Material: Sandy Latex
- Cuff Style: Knit Wrist
- Palm Construction: Sandy Foam Latex
- Standards: EN388: 2 2 3 2 X, ANSI Cut Level A2
- Length: 8
$64.08
Pk of 10, $6.41/ea
Subtotal: $64.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Radians #RWG28XXL Specifications
- Zoro #: G3880154
- Mfr #: RWG28XXL
- UPC #: 674326327112
- Item: Cold Protection Cut-Resistant Coated Gloves
- Size: 2X
- Color: Gray
- Lining: 10 Ga Acrylic Liner
- Coating Material: Sandy Latex
- Cuff Style: Knit Wrist
- Palm Construction: Sandy Foam Latex
- Standards: EN388: 2 2 3 2 X, ANSI Cut Level A2
- Length: 8
- Glove Size: 2X
- Package Quantity: 10
- Weight: 0.1
- Overall Height: 1.5
- Thickness: 13-Gauge
- Material: Nylon Shell
- Height: 1.5
- Overall Width: 3.5
- Features: 13 gauge high gray nylon shell with a black sandy foam latex coating; Acrylic inner liner; Seamless elastic slip-on cuff; Tested to ANSI/ISEA Cut Level A2; Tested to EN388 standards for abrasion, cuts, tear and puncture (2 2 3 2 X); Contains Latex
- Glove Length: 8
- Insulated: Yes
- Glove Width: 3.5
- Country of Origin (subject to change): China
Description
Winter Glv Gray Full Dip w/Blk San,PK 10, Package Quantity 10
Technical Guides
Reviews of Radians #RWG28XXL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RADIANS Cold Protection Cut-Resistant Coated Gloves, Acrylic Lining, XL, 10PK RWG28XL
- RADIANS Cold Protection Cut-Resistant Coated Gloves, Acrylic Lining, M, 10PK RWG28M
- RADIANS Cold Protection Cut-Resistant Coated Gloves, Acrylic Lining, L, 10PK RWG28L
- RADIANS RWG17 Latex Coated Cold Weath, PK1 RWG17L
- RADIANS Cold Protection Gloves, 150g Micro Fleece Lining, L, 12PK RWG3825L
- RADIANS Cold Protection Gloves, 150g Micro Fleece Lining, XL, 12PK RWG3825XL
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black 818WP
- REFRIGIWEAR Regular Black Large Extreme Heated Glove Pr 2890RBLKLAR
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, 2XL SMB2-06-XXL
- MECHANIX WEAR SUB35 Realtree EDGE Winter Work Gloves, Size XL PR SUB35-739-011
- PORTWEST Arctic Winter Glove, XL A146
- Radians Gloves