Radians
Cold Protection Gloves, 40g Thinsulate Lining, XL, 12PK
- Zoro #: G3881667
- Mfr #: RWG3205XL
Hover or click to zoom Tap to zoom
Key Features
- Item: Cold Protection Gloves
- Color: Gray
- Lining: 40g Thinsulate
- Glove Size: XL
- Glove Length: 11.024
- Length: 11.024
- Package Quantity: 12
- Material: Leather
$66.00
Pk of 12, $5.50/ea
Subtotal: $66.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Radians #RWG3205XL Specifications
- Zoro #: G3881667
- Mfr #: RWG3205XL
- UPC #: 674326327549
- Item: Cold Protection Gloves
- Size: XL
- Color: Gray
- Lining: 40g Thinsulate
- Glove Size: XL
- Glove Length: 11.024
- Length: 11.024
- Package Quantity: 12
- Material: Leather
- Features: Regular Shoulder Gray Split Cowhide; Gunn Cut w/Wing Thumb; Leather Knuckle Strap; 40 Gram Thinsulate® Liner; Rubberized Safety Cuff
- Overall Width: 5.512
- Overall Height: 1.654
- Weight: 0.617
- Height: 1.654
- Glove Width: 5.512
- Country of Origin (subject to change): Bangladesh
Description
Reg Shoulder Gray Split Cowhide Lt,PK 12, Package Quantity 12
Reviews of Radians #RWG3205XL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RADIANS Cold Protection Gloves, 40g Thinsulate Lining, M, 12PK RWG3205M
- RADIANS Cold Protection Gloves, 40g Thinsulate Lining, L, 12PK RWG3205L
- RADIANS Cold Protection Gloves, 40g Thinsulate Lining, 2XL, 12PK RWG3205XXL
- RADIANS DeWalt® DPG740L Fleece Work Glove Palm Overlay L DPG740L
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, S RWG605S
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, M, 12PK RWG605TM
- PROFLEX BY ERGODYNE Black Extreme Waterproof Winter Work Gloves, S, PR 819WP
- BDG Goatskin Winter Lined 3" gauntlet w/ Backhand Protection, Size XL 20-9-1873-XL
- HOT SHOT Ladies' Realtree Edge BullsEye Fuzzy Fleece PopTop Mitten, C40 Thinsulate 25-695LC-ED-M
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW KC1LW-05-XL
- STRONG SUIT Strong Suit 52000-S Weather Master 01-S 52000-S
- Radians Gloves