Skip to Main Content
customer-service Help
Radians

Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Green QHP4-GREEN
Tap to zoom
Hover or click to zoom
$10.13
  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
See full product details

10 Head Protection Color Options Available

Head Protection Color
Zoro #
Status
Price/Qty

Green

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Green QHP4-GREEN
G3872479
$10.13 / ea

Blue

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Blue QHP4-BLUE
$12.16 / ea

Gray

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Gray QHP4-GRAY
$10.64 / ea

Hi-Vis Green

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Hi-Vis Green QHP4-GREEN-HV
$11.99 / ea

Hi-Vis Orange

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Hi-Vis Orange QHP4-ORANGE-HV
$11.99 / ea

Orange

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Orange QHP4-ORANGE
$10.13 / ea

Red

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Red QHP4-RED
$14.64 / ea

Tan

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Tan QHP4-TAN
$17.00 / ea

White

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  White QHP4-WHITE
$10.64 / ea

Yellow

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  Yellow QHP4-YELLOW
$15.73 / ea
Items: 1
Total: $10.13
Orders over $75 ship free.
 

Radians #QHP4-GREEN Specifications

  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Pinlock (4-Point)
  • Head Protection Color: Green
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: G, E
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Radians Quartz(TM) Full Brim 4 Point Pin

Reviews of Radians #QHP4-GREEN