Skip to Main Content
customer-service Help
Radians

Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red

Radians Full Brim Hard Hat,  Type 1,  Class E,  Pinlock (6-Point),  Red QHP6-RED
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.99
  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
See full product details
Orders over $75 ship free.
Total: $12.99

Radians #QHP6-RED Specifications

  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Pinlock (6-Point)
  • Head Protection Color: Red
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: G, E
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Radians Quartz(TM) Full Brim 6 Point Pin

Reviews of Radians #QHP6-RED