Radians Inc
Radians® Optima™ Half Frame Safety Glasses, Clear Anti-Fog Lens
- Zoro #: G604953860
- Mfr #: OP1011ID

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.94
Radians Inc #OP1011ID Specifications
- Zoro #: G604953860
- Mfr #: OP1011ID
- Country of Origin (subject to change): Taiwan, Province of China
Description
Radians op1011id optima half frame safety glasses, clear anti-fog lens the radians optima safety glass offers a lightweight frame with dual mold temples. Adjustable rubber nose piece provides a comfortable, customized no-slip fit. Polycarbonate lens is impact resistant. Meets ansi z87.1 standards and provides 99.9% uva/uvb protection. Dielectric design with extended curved lens protection. Dual mold rubber temples and adjustable rubber nosepiece.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Radians Inc #OP1011ID
Explore more
- RADIANS INC Radians® Rad-Apocalypse™ Half Frame Safety Glasses, I/O Lens, Black Frame AP1-90
- RADIANS INC DeWalt® ANSI Z87.1+ Safety Glasses Contractor Pro Clear DPG52-1D
- RADIANS INC DeWalt® ANSI Z87.1+ Protector I/O DPG54-9D
- RADIANS INC DeWalt® ANSI Z87.1+ Framework Indoor/Outdoor DPG95-9D
- RADIANS INC Radians® Rad-Apocalypse™ Half Frame Safety Glasses, Smoke Lens, Black Frame AP1-20
- RADIANS INC DeWalt® ANSI Z87.1+ DC Silver Mirror Safety Glasses DPG55-6D
- EDGE EYEWEAR Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant XB116-S
- REVISION MILITARY Military Safety Glasses, Wraparound Assorted Polycarbonate Lens, Anti-Fog, Scratch-Resistant 4-0076-9814
- PYRAMEX SAFETY Venture Gear Tactical - Drone - BLACK FRAME/CLEAR ANTI-FOG LENS VGSB8310ST
- ERB INDUSTRIES INC ERB™ 15282 Boas Safety Glasses, Mirror Frame, Silver Mirror Lens 15282
- CROSSFIRE Crossfire M6A Premium Safety Eyewear 20288
- Radians Inc Eye Protection