LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Radians Smoke Polarized Eyewear

RADIANS| Zoro #: G0862443| Mfr #: CB01PO1D

$8.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862443 Mfr #: CB01PO1D
Temple Style: Non-AdjustableSafety Glasses Size: Universal
Frame Material: NylonLens Material: Polycarbonate
Polarized Lens: YesX-Ray Detectable: No
Lens Coating: UncoatedFrame Color: Black
Primary Lens Color: GrayStandards: ANSI Z87.1-2003
UV Protection: 99.9%Temple Color: Black
Gender: UnisexMetal Detectable: No
Foam Lined: NoLens Color: Smoke
Safety Glasses Frame Style: Full-FramePhotochromatic Lens: No
Item: Polarized Safety GlassesCountry of Origin (subject to change): Taiwan

Product Description

Protecting your eyesight is a priority and this pair of Radians polarized eyewear is versatile and can be used for construction or at-home projects. These polarized eyewear feature an uncoated coating. The 99.9% UV protection will help protect your eyes from sunlight. Standards include: ANSI Z87.1-2003.

Product Reviews

Save 15%. Sign up for Z-mail.