This item is Discontinued.

Radians Radians SV22-3 Economy Type R Class 3 Sa 5X Class Type R Class 3 , Zipper Closure SV22-3ZOM-5X

Radians SV22-3 Economy Type R Class 3 Sa 5X Class Type R Class 3 , Zipper Closure (Discontinued)

  • Mfr # SV22-3ZOM-5X
  • Zoro # G3867125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV22-3ZOM-5X
Zoro #
G3867125
UPC #
674326237787
Country of Origin
China

Dimensions

Size
5X
Length
11
Height
0.6
Width
9
Overall Width
9
Overall Height
0.6

Details

Item
Radians SV22-3 Economy Type R Class 3 Sa
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Closure Type
Zipper Closure
ANSI Class
Type R Class 3
Fabric Weight
0.4
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Contrasting trim detail.; Pockets: 1 Upper Left Front,1 Lower Right Inside.; Material: 100% polyester mesh; Meets ANSI/ISEA 107 Standards.

Description

Radians SV22-3 Economy Type R Class 3 Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.