Radians
Reusable Uncorded Molded Ear Plugs, Molded Shape, NRR 26, 1 Pairs, Tan
- Zoro #: G3259755
- Mfr #: CEP001-T
Tap to zoom
Hover or click to zoom
$13.96
- Item: Molded Ear Plugs
- Ear Plug Shape: Molded
- Disposable/ Reusable: Reusable
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.96
Radians #CEP001-T Specifications
- Zoro #: G3259755
- Mfr #: CEP001-T
- Item: Molded Ear Plugs
- Ear Plug Shape: Molded
- Disposable/ Reusable: Reusable
- Cord Options: Uncorded
- Noise Reduction Rating NRR: NRR 26
- Pairs Per Package: 1
- Insertion Method: Push-In
- Color: Tan
- Ear Plug Size: Universal
- Metal Detectable: No
- Series: Custom Fit
- Includes: Earplug Kit, Bag
- Ear Plug Packaging: Bag Wrapped Pair
- Corded/Banded: No
- Ear Plug Pair Pack Type: Plastic Bag
- Ear Plug Material: Silicone
- Ear Plug Color: Tan
- Standards: ANSI Z24.23
- Pairs per Package: 1
- Length: 3.4
- Material: Silicone
- Width: 2.3
- Overall Width: 2.3
- Height: 0.4
- Weight: 0.065
- Overall Height: 0.4
- Size: M
- Features: Molds in 10 minutes.; Soft, permanent custom fit.; No mess.; All day comfort.; Simple, easy to follow instructions.; Safe, non toxic and hypo-allergenic silicone.; Environmentally friendly hearing protection.; Long lasting and washable.; Made in the USA.; NRR 26 dB
- Overall Length: 3.4
- Ear Muff Style: Uncorded
- Earplug Color: Tan
- Earplug Size: M
- Earplug Pair Pack Type: Plastic Bag
- Earplug Material: Silicone
- Earplug Packaging: Bulk Box
- Earplug Shape: Custom Fit
- Style_Subhead: Uncorded
- Style_Combined: Uncorded Earplug Kit, Bag
- Noise Reduction Rating: 26 dB
- Style: Uncorded
- Metal-Detectable_Broad: General Purpose
- Reusability: Reusable
- Country of Origin (subject to change): United States
Description
Ear Plugs, Reusable, Uncorded, 1 Pairs per Package, Noise Reduction Rating NRR 26 dB, Metal Detectable No, Ear Plug Size M, Ear Plug Shape Custom Fit, Ear Plug Color Tan, Ear Plug Material Silicone, Ear Plug Packaging Bulk Box, Standards ANSI Z24.23, Includes Earplug Kit, Bag
Technical Guides
Reviews of Radians #CEP001-T
Explore more
- RADIANS Reusable Uncorded Molded Ear Plugs, Molded Shape, NRR 26, 1 Pairs, Pink CEP001-P
- RADIANS Reusable Corded Ear Plugs, Flanged Shape, NRR 28, 100 Pairs, Red JP3165ID
- RADIANS Disposable Uncorded Ear Plugs, Contoured-T Shape, 32 dB, Green/Yellow FP34-B500
- HONEYWELL HOWARD LEIGHT Reusable Corded Ear Plugs, Flanged Shape, 25 dB, 100 Pairs, Blue SMF-30BU
- SUREFIRE Comply Foam Tipped Filtered Earplugs Lag 1 Pair Blk EP7-BK-LPR
- Radians Ear Plugs