Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rad-Sequel™ Safety Glasses Clear Frm , Clear Scratch-Resistant Lens

  • Zoro #: G3953424
  • Mfr #: RS1-10

$1.68

  • Polarized Lens: No
  • Item: Safety Glasses
  • Frame Design: Wraparound
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Radians #RS1-10 Specifications

  • Zoro #: G3953424
  • Mfr #: RS1-10
Polarized Lens: No Item: Safety Glasses
Frame Design: Wraparound Eyewear Frame Style: Frameless
Lens Material: Polycarbonate X-Ray Dectectable: No
Gender: Unisex Lens Coating: Scratch-Resistant
Primary Lens Color: Clear Temple Style: Hybrid
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Frame Color: Clear
Eyewear Frame Design: Wraparound Frame Material: polycarbonate
Series: Rad-Sequel(TM) Photochromatic Lens: No
Safety Glasses Size: Universal Safety Glasses Frame Style: Frameless
X-Ray Detectable: No Lens Color: Clear
Primary Frame Color: Clear Temple Color: Black
Foam Lined: No UV Protection: 99.9% UVA/UVB
Standards: ANSI Z87.1 Metal Detectable: No
Eyewear Size: Universal Country of Origin (subject to change): Taiwan, Province of China

Description

Choosing appropriate safety glasses is crucial to both the safety and well-being of those wearing them. Radians Safety Glasses include characteristics like: Primary Lens Color: Clear, Lens Coating: Scratch-Resistant.

Reviews of Radians #RS1-10