Radians
Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Uncoated, 12PK
- Zoro #: G3860125
- Mfr #: AT1-60

Hover or click to zoom Tap to zoom
$22.91
pkg. of 12 ($1.91/ea)
- Eyewear Frame Style: Frameless
- Lens Coating: Uncoated
- Eyewear Size: Universal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.91
Radians #AT1-60 Specifications
- Zoro #: G3860125
- Mfr #: AT1-60
- Eyewear Frame Style: Frameless
- Lens Color: Silver Mirror
- Lens Coating: Uncoated
- Eyewear Size: Universal
- Lens Material: Polycarbonate
- Polarized Lens: No
- Polarized Lens (Yes/No): No
- Gender: Unisex
- Eyewear Frame Design: Wraparound
- Standards: ANSI Z87.1+
- UV Protection: 99.9% UV Protection
- Item: Safety Glasses
- Frame Color: Silver Mirror
- Series: Rad-Atac
- Temple Style: Rubber Tipped Temples
- Size: R
- Features: Soft, non-slip rubber tipped temples.; Wraparound single lens with integrated nose piece.; Polycarbonate protective lens provides impact resistance.; Rad-Atacâ„¢ Small has 10% smaller frame than the original Rad-Atacâ„¢.; Rad-Atacâ„¢ Low IR* has a 1.7 IR Filter Lens which protects against accidental welders flash burn.; Safety Glasses meet ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
- Color: Silver Mirror / Silver Mirror
- Height: 1.5
- Width: 2
- Length: 8
- Weight: 0.0562
- Material: Polycarbonate
- Dimensions: 8 L x 1.5 H x 2 W
- Anti-Fog: No
- Country of Origin (subject to change): Taiwan, Province of China
Description
Radians Rad-Atac(TM) Safety Eyewea,PK 12, Package Quantity 12
Technical Guides
Reviews of Radians #AT1-60
Explore more
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, 12PK AT1-11
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, 12PK OP1020ID
- RADIANS Safety Glasses, Wraparound Light Blue Polycarbonate Lens, Uncoated, 12PK MRR1B0ID
- GUNNAR OPTIKS Gunnar Optiks CLI-00101 Clip-On Protection Factor 65 Gaming Glasses; Onyx & Amber CLI-00101
- HONEYWELL UVEX Safety Glasses, Clear Uncoated 18892
- RADIANS Safety Glasses, OTG Clear Scratch-Resistant 360-C
- CONDOR Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant 4VCG6
- CONDOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant 1FYZ1
- Radians Eye Protection