Skip to Main Content
customer-service Help
Radians

Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, 12PK

Radians Safety Glasses,  Wraparound Smoke Polycarbonate Lens,  Uncoated,  12PK OBL1-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$55.08 ($4.59/unit)
  • Lens Color: Smoke
  • Lens Coating: Uncoated
  • Eyewear Size: Universal
See full product details
Orders over $75 ship free.
Total: $55.08

Radians #OBL1-20 Specifications

  • Lens Color: Smoke
  • Lens Coating: Uncoated
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Polarized Lens: No
  • Gender: Unisex
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1
  • UV Protection: 99.9% UVA/UVB
  • Item: Safety Glasses
  • Frame Color: Black/Red
  • Series: Obliterator
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Radians Obliterator(TM) Safety Eye,PK 12, Package Quantity 12

Reviews of Radians #OBL1-20