Skip to Main Content
customer-service Help
Radians

Safety Glasses, Wraparound Vermillion Polycarbonate Lens, Uncoated, 12PK

Radians Safety Glasses,  Wraparound Vermillion Polycarbonate Lens,  Uncoated,  12PK RV0180ID
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.26 ($3.27/unit)
  • Lens Color: Vermillion
  • Lens Coating: Uncoated
  • Eyewear Size: Universal
See full product details
Orders over $75 ship free.
Total: $39.26

Radians #RV0180ID Specifications

  • Lens Color: Vermillion
  • Lens Coating: Uncoated
  • Eyewear Size: Universal
  • Lens Material: Polycarbonate
  • Polarized Lens: No
  • Gender: Unisex
  • Eyewear Frame Design: Wraparound
  • Standards: ANSI Z87.1+
  • UV Protection: 99.9% UVA/UVB
  • Item: Safety Glasses
  • Frame Color: Black
  • Series: Revelation
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Radians Revelation(TM) Safety Eyew,PK 12, Package Quantity 12

Reviews of Radians #RV0180ID